Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 14" W, 10" H, English, Plastic, Yellow

  • Mfr # 478Y72

  • Zoro # G5637121


product price: $13.99
/ea

Key Features

Header
Caution
Legend
No Legend
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478Y72
Zoro #
G5637121
UPC #
00194484144302
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Blank
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Style
Text
Sign Header
Caution
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Sign Legend Background Color
Yellow
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Traditional OSHA
Sign Legend
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Write on Surface
No
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Legend Style
Text
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Yellow, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.