This item is Discontinued.

Condor Caution, No Legend, 14 in W x 10 in H, Aluminum 34GG22

Caution, No Legend, 14 in W x 10 in H, Aluminum (Discontinued)

  • Mfr # 34GG22
  • Zoro # G9803613
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34GG22
Zoro #
G9803613
UPC #
190735069950
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Caution Sign
Header
Caution
Legend
No Legend
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Yellow
Header Background Color
Black
Double-Sided
No

Description

Caution Sign, Sign Subject Matter Caution, Height 10 in, Width 14 in, Sign Material Aluminum, Header Caution, Legend No Legend, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.