This item is Discontinued.

Condor Caution, Safety Glasses Required In This Area, 14" W x 10" H, Aluminum 34GG19

Caution, Safety Glasses Required In This Area, 14" W x 10" H, Aluminum (Discontinued)

  • Mfr # 34GG19
  • Zoro # G9803647
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34GG19
Zoro #
G9803647
UPC #
190735069929
Country of Origin
United States

Dimensions

Width
14"
Height
10"

Details

Item
Caution Sign
Header
Caution
Legend
Safety Glasses Required In This Area
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Material
Aluminum
Header Background Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Background Color
Yellow
Language
English
Legend/Background Color
Black on Yellow
Header Legend Color
Yellow
Mounting Style
Surface
Subject Matter
Personal Protection
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Aluminum, Header Caution, Legend Safety Glasses Required In This Area, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.