This item is Discontinued.

Condor Caution Sign, 10" Height, 14" Width, Aluminum, English 34GG29

Caution Sign, 10" Height, 14" Width, Aluminum, English (Discontinued)

  • Mfr # 34GG29
  • Zoro # G9803543
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34GG29
Zoro #
G9803543
UPC #
190735070024
Country of Origin
United States

Dimensions

Width
14"
Height
10"

Details

Item
Caution Sign
Header
Caution
Legend
Watch Your Step
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
ANSI Compliant
Yes
Language
English
Sign Legend Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Mounting Style
Surface
Legend/Background Color
Black on Yellow
Legend Color
Black
Material
Aluminum
Subject Matter
Slip, Trip, and Falls
Background Color
Yellow
Sign Legend Text Color
Black

Description

Caution Sign, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.