Zoro Homepage

Caution, STAIRWAY, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 480N13

  • Mfr # 480N13

  • Zoro # G5857448


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
STAIRWAY
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480N13
Zoro #
G5857448
UPC #
00194484245498
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
STAIRWAY
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header
Caution
Sign Background Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Printed Language
English
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.25, OSHA 29 CFR 1926.1052
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.25, OSHA 29 CFR 1926.1052
Anti-Slip Surface
No
Material Properties
Flexible
Adhesive Type
Acrylic
Sign Legend
Stairway
Mirror Print
No
Sign Legend Background Color
Yellow
Sign Header Style
Text
ANSI 969 Compliant
No
Glow In The Dark
No
Average Outdoor Durability
2 yr
Sign Header Background Color
Black
Sign Header
Caution
State Specific Sign
No
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Sign Header Text Color
Yellow
Chemical Resistant
No
Number of Printed Sides
1
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stairway, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.