Zoro Homepage

Caution, STAIRWAY, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 480N14

  • Mfr # 480N14

  • Zoro # G5814687


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
STAIRWAY
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480N14
Zoro #
G5814687
UPC #
00194484245504
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
STAIRWAY
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Background Color
Black
Printed Language
English
Header
Caution
Header Legend Color
Yellow
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Background Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.25, OSHA 29 CFR 1926.1052
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Glow In The Dark
No
Material Properties
Flexible
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.25, OSHA 29 CFR 1926.1052
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Header Text Color
Yellow
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Legend Pictogram Description
Stairs
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Chemical Resistant
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Sign Header Style
Text
Sign Mounting Location
Wall
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Legend Pictogram ID
PADM-83
Corrosion Resistant
No
Sign Legend
Stairway
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Stairway, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.