Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, STAND CLEAR OF SWING RADIUS, 10 in W x 7 in H, Vertical Rectangle, Polyethylene

  • Mfr # 485X36

  • Zoro # G6308430


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Caution
Legend
STAND CLEAR OF SWING RADIUS
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485X36
Zoro #
G6308430
UPC #
00194484281502
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Construction Sign
Header
Caution
Legend
STAND CLEAR OF SWING RADIUS
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.179, OSHA 29 CFR 1926.1424(a)(2)(ii)
ANSI Compliant
Yes
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Header Style
Text
Mounting Pattern
4 Corner
Metal Detectable
No
Write on Surface
No
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Chemical Resistant
Yes
Sign Header Background Color
Black
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Sign Legend Style
Text
Number of Printed Sides
1
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.179, OSHA 29 CFR 1926.1424(a)(2)(ii)
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Stand Clear Of Swing Radius
Includes Mounting Hardware
No
Material Properties
Rigid
Sign Header
Caution
Sign Legend Background Color
Yellow
Product Type
Safety Sign

Description

Construction Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stand Clear Of Swing Radius, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.