Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, STAND CLEAR OF SWING RADIUS, 10 in W x 7 in H, Vertical Rectangle, Vinyl

  • Mfr # 485X38

  • Zoro # G6317853


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
STAND CLEAR OF SWING RADIUS
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485X38
Zoro #
G6317853
UPC #
00194484281526
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Construction Sign
Header
Caution
Legend
STAND CLEAR OF SWING RADIUS
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Header Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.179, OSHA 29 CFR 1926.1424(a)(2)(ii)
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Material Properties
Flexible
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.179, OSHA 29 CFR 1926.1424(a)(2)(ii)
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Chemical Resistant
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
Yellow
Sign Header Style
Text
Number of Printed Sides
1
Write on Surface
No
Adhesive Type
Acrylic
State Specific Sign
No
Sign Header Background Color
Black
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Legend Style
Text
Sign Header
Caution
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Sign Legend
Stand Clear Of Swing Radius
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Graffiti Resistant
No
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Construction Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Stand Clear Of Swing Radius, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.