Zoro Homepage

Caution, STAY BACK _FEET, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 479A73

  • Mfr # 479A73

  • Zoro # G5844321


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
STAY BACK ______FEET
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479A73
Zoro #
G5844321
UPC #
00194484227135
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
STAY BACK ______FEET
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Background Color
Yellow
Header Legend Color
Yellow
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header
Caution
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Text
Includes Mounting Hardware
No
Sign Legend Style
Text
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Caution
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Glow In The Dark
No
Material Properties
Rigid
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Mounting Pattern
4 Corner
Sign Legend
Stay Back ______Feet
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Sign Header Text Color
Yellow
Number of Printed Sides
1
State Specific Sign
No
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stay Back ______Feet, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.