Zoro Homepage

Caution, STAY BACK _FEET, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 479A77

  • Mfr # 479A77

  • Zoro # G5824128


product price: $7.29
/ea

Key Features

Legend
STAY BACK ______FEET
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479A77
Zoro #
G5824128
UPC #
00194484227173
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
STAY BACK ______FEET
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
Yellow
Sign Background Color
Yellow
Header
Caution
Header Background Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Header
Caution
Sign Format
Traditional OSHA
Metal Detectable
No
Includes Mounting Hardware
No
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header Style
Text
Corrosion Resistant
No
Anti-Slip Surface
No
Mirror Print
No
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Write on Surface
No
ANSI 969 Compliant
No
Glow In The Dark
No
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Stay Back ______Feet
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Chemical Resistant
No
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Sign Header Text Color
Yellow
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stay Back ______Feet, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.