Zoro Homepage

Caution, STAY BACK _FEET, 7 in W x 5 in H, Horizontal Rectangle, Vinyl, 479A76

  • Mfr # 479A76

  • Zoro # G5829892


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Legend
STAY BACK ______FEET
Sign Material
Vinyl
Height
5 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479A76
Zoro #
G5829892
UPC #
00194484227166
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
STAY BACK ______FEET
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
Caution
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black
Sign Background Color
Yellow
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Average Outdoor Durability
2 yr
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Stay Back ______Feet
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Graffiti Resistant
No
Number of Printed Sides
1
Metal Detectable
No
Glow In The Dark
No
Sign Legend Background Color
Yellow
Protective Coating
No Protective Coating
Material Properties
Flexible
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Anti-Slip Surface
No
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stay Back ______Feet, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.