Zoro Homepage

Caution, STAY CLEAR, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 477K16

  • Mfr # 477K16

  • Zoro # G5817012


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
STAY CLEAR
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477K16
Zoro #
G5817012
UPC #
00194484209391
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
STAY CLEAR
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
Yellow
Header Legend Color
Yellow
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black
Printed Language
English
ANSI Compliant
Yes
Header
Caution
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Style
Text
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Legend Style
Text
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z535
Write on Surface
No
Sign Legend
Stay Clear
Anti-Slip Surface
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stay Clear, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.