Zoro Homepage

Caution, STAY CLEAR, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 477K18

  • Mfr # 477K18

  • Zoro # G5793827


product price: $7.19
/ea

Key Features

Legend
STAY CLEAR
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477K18
Zoro #
G5793827
UPC #
00194484209414
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
STAY CLEAR
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Header
Caution
OSHA Compliant
Yes
Sign Background Color
Yellow
Header Background Color
Black
Header Legend Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Glow In The Dark
No
ANSI 969 Compliant
No
Material Properties
Flexible
Chemical Resistant
No
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Sign Header Style
Text
ANSI Standards
ANSI Z535
Mirror Print
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Write on Surface
No
Metal Detectable
No
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Sign Header Background Color
Black
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Sign Legend
Stay Clear
Graffiti Resistant
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Number of Printed Sides
1
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stay Clear, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.