Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, STAY CLEAR, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 477K15

  • Mfr # 477K15

  • Zoro # G5867169


product price: $22.89
/ea

Key Features

Legend
STAY CLEAR
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477K15
Zoro #
G5867169
UPC #
00194484209384
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
STAY CLEAR
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Header
Caution
ANSI Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
OSHA Compliant
Yes
Legend Style
Text
Sign Background Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Chemical Resistant
Yes
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Header
Caution
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Metal Detectable
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend
Stay Clear
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Header Text Color
Yellow
Material Properties
Rigid
Number of Printed Sides
1
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Write on Surface
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stay Clear, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.