Zoro Homepage

Caution, STAY CLEAR, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 477K17

  • Mfr # 477K17

  • Zoro # G5861042


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
STAY CLEAR
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477K17
Zoro #
G5861042
UPC #
00194484209407
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
STAY CLEAR
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Caution
Sign Background Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Header Background Color
Black
Printed Language
English
Legend Style
Text
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
No
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Traditional OSHA
Anti-Slip Surface
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Write on Surface
No
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Header Text Color
Yellow
Sign Legend
Stay Clear
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black
Chemical Resistant
Yes
Sign Header
Caution
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stay Clear, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.