Zoro Homepage

Caution, These Doors Close Automatically, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 471X43

  • Mfr # 471X43

  • Zoro # G5600277


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
These Doors Close Automatically
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471X43
Zoro #
G5600277
UPC #
00194484105167
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
These Doors Close Automatically
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
Caution
Header Background Color
Black
Sign Background Color
Yellow
Header Legend Color
Yellow
OSHA Compliant
Yes
Legend Style
Text
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Yellow
Sign Header
Caution
Sign Header Background Color
Black
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Metal Detectable
No
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Sign Header Style
Text
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Legend
These Doors Close Automatically
Write on Surface
No
Sign Header Text Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend These Doors Close Automatically, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.