Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, These Doors Close Automatically, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 471X45

  • Mfr # 471X45

  • Zoro # G5212483


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
These Doors Close Automatically
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471X45
Zoro #
G5212483
UPC #
00194484017163
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
These Doors Close Automatically
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Background Color
Yellow
Header
Caution
Printed Language
English
Legend Style
Text
Header Background Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Sign Legend
These Doors Close Automatically
Sign Mounting Location
Wall
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Mounting Pattern
4 Corner
Sign Legend Background Color
Yellow
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Write on Surface
No
Includes Mounting Hardware
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Sign Header
Caution
Glow In The Dark
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend These Doors Close Automatically, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.