Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, These Doors Close Automatically, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 471X44

  • Mfr # 471X44

  • Zoro # G5605901


product price: $22.89
/ea

Key Features

Legend
These Doors Close Automatically
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471X44
Zoro #
G5605901
UPC #
00194484105174
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
These Doors Close Automatically
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
Caution
Header Legend Color
Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Black
Sign Background Color
Yellow
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
Yellow
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Header Text Color
Yellow
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Header Background Color
Black
State Specific Sign
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Mirror Print
No
Average Outdoor Durability
5 yr
Sign Legend
These Doors Close Automatically
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Header
Caution
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend These Doors Close Automatically, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.