Zoro Homepage

Caution, These Doors Close Automatically, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 471X48

  • Mfr # 471X48

  • Zoro # G5828617


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
These Doors Close Automatically
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471X48
Zoro #
G5828617
UPC #
00194484165864
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
These Doors Close Automatically
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black
Header Legend Color
Yellow
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Header
Caution
Sign Background Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Sign Legend
These Doors Close Automatically
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header Style
Text
Anti-Slip Surface
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Sign Header
Caution
Write on Surface
No
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Metal Detectable
No
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Sign Header Text Color
Yellow
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend These Doors Close Automatically, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.