Zoro Homepage

Caution, These Doors Close Automatically, 14 in W x 10 in H, Rectangle, Polyethylene, 471X46

  • Mfr # 471X46

  • Zoro # G5609517


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
These Doors Close Automatically
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471X46
Zoro #
G5609517
UPC #
00194484105181
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
These Doors Close Automatically
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
Caution
Legend Style
Text
Header Background Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
Yellow
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
Yellow
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
Yellow
Glow In The Dark
No
Sign Header Style
Text
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Header
Caution
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Legend
These Doors Close Automatically
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Write on Surface
No
Anti-Slip Surface
No
Chemical Resistant
Yes
Material Properties
Rigid
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend These Doors Close Automatically, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.