Caution, This Door Must Be Kept Closed, Spanish-Bilingual, 7 in W x 10 in H, Polyethylene, 471X64

  • Mfr # 471X64

  • Zoro # G5769911


product price: $6.49
/ea
Sold in multiples of 3 for $19.47

Key Features

Legend
This Door Must Be Kept Closed/mantenga Esta Puerta Cerrada
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471X64
Zoro #
G5769911
UPC #
00194484105266
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
This Door Must Be Kept Closed/mantenga Esta Puerta Cerrada
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Sign Background Color
Yellow
Header
Caution
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English, Spanish
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Background Color
Black
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Header Text Color
Yellow
Sign Legend Style
Text
Sign Header
Caution/Precaucion
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Mirror Print
No
Metal Detectable
No
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend
This Door Must Be Kept Closed/Mantenga Esta Puerta Cerrada
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend This Door Must Be Kept Closed/Mantenga Esta Puerta Cerrada, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.