Caution, This Door Must Be Kept Closed/mantenga Esta Puerta Cerrada, 10 in W x 14 in H, 471X65

  • Mfr # 471X65

  • Zoro # G5168751


product price:  $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Legend
This Door Must Be Kept Closed/mantenga Esta Puerta Cerrada
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471X65
Zoro #
G5168751
UPC #
00194484017217
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
This Door Must Be Kept Closed/mantenga Esta Puerta Cerrada
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
Yellow
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Yellow
OSHA Compliant
Yes
Header Background Color
Black
Header
Caution
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English, Spanish
Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Header Background Color
Black
Sign Header Style
Text
Glow In The Dark
No
Metal Detectable
No
State Specific Sign
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Yellow
Material Properties
Rigid
Write on Surface
No
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Minimum Service Temperature
-90 Degrees F
Sign Legend
This Door Must Be Kept Closed/Mantenga Esta Puerta Cerrada
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Caution/Precaucion
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend This Door Must Be Kept Closed/Mantenga Esta Puerta Cerrada, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.