Caution, This Door Must Be Kept Closed/mantenga Esta Puerta Cerrada, 7 in W x 10 in H, Vinyl, 471X66

  • Mfr # 471X66

  • Zoro # G5172367


product price:  $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Legend
This Door Must Be Kept Closed/mantenga Esta Puerta Cerrada
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
471X66
Zoro #
G5172367
UPC #
00194484017224
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
This Door Must Be Kept Closed/mantenga Esta Puerta Cerrada
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Printed Language
English, Spanish
ANSI Compliant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Sign Background Color
Yellow
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
Caution
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Flexible
Write on Surface
No
Sign Header Text Color
Yellow
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Legend Background Color
Yellow
Mirror Print
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
Chemical Resistant
No
Sign Legend Style
Text
State Specific Sign
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Sign Header
Caution/Precaucion
Sign Header Background Color
Black
Number of Printed Sides
1
Sign Legend
This Door Must Be Kept Closed/Mantenga Esta Puerta Cerrada
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend This Door Must Be Kept Closed/Mantenga Esta Puerta Cerrada, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.