Shop CONDOR

Caution, This Door Must Be Kept Closed/mantenga Esta Puerta Cerrada, 7 in x 10 in, Aluminum, 471X62

  • Mfr # 471X62
  • Zoro # G5902412

product price: 
$
12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Legend
This Door Must Be Kept Closed/mantenga Esta Puerta Cerrada
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471X62
Zoro #
G5902412
UPC #
00194484268701
Country of Origin
United States
Item
Safety Sign
Legend
This Door Must Be Kept Closed/mantenga Esta Puerta Cerrada
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Caution
Sign Background Color
Yellow
Header Background Color
Black
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Yellow
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English, Spanish
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
Sign Legend Background Color
Yellow
Chemical Resistant
Yes
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Number of Printed Sides
1
Sign Header Text Color
Yellow
Mirror Print
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Average Outdoor Durability
5 yr
Sign Legend
This Door Must Be Kept Closed/Mantenga Esta Puerta Cerrada
Metal Detectable
No
Sign Header Background Color
Black
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Write on Surface
No
Sign Header
Caution/Precaucion
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Product Type
Safety Sign

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend This Door Must Be Kept Closed/Mantenga Esta Puerta Cerrada, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.