Shop CONDOR

Caution, THIS SPACE MUST BE KEPT CLEAR AT ALL TIMES, 10 in W x 7 in H, Vertical Rectangle, 477K30

  • Mfr # 477K30
  • Zoro # G5873292

product price: 
$
9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
THIS SPACE MUST BE KEPT CLEAR AT ALL TIMES
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
477K30
Zoro #
G5873292
UPC #
00194484209476
Country of Origin
United States
Item
Safety Sign
Legend
THIS SPACE MUST BE KEPT CLEAR AT ALL TIMES
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Background Color
Black
Sign Background Color
Yellow
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
Yellow
Header
Caution
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Header Style
Text
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Graffiti Resistant
Yes
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Header Text Color
Yellow
Corrosion Resistant
Yes
Sign Header
Caution
Anti-Slip Surface
No
Glow In The Dark
No
Chemical Resistant
Yes
Sign Legend
This Space Must Be Kept Clear At All Times
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Sign Header Background Color
Black
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Space Must Be Kept Clear At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.