Zoro Homepage

Caution, Use Other Door, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 471X70

  • Mfr # 471X70

  • Zoro # G5246223


product price: $5.69
/ea
Sold in multiples of 3 for $17.07

Key Features

Legend
Use Other Door
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471X70
Zoro #
G5246223
UPC #
00194484017255
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Use Other Door
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black
Sign Background Color
Yellow
Header Legend Color
Yellow
Legend Style
Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
OSHA Compliant
Yes
Header
Caution
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Caution
Maximum Service Temperature
168 Degrees F
Sign Header Style
Text
Includes Mounting Hardware
No
Material Properties
Rigid
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Metal Detectable
No
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Legend
Use Other Door
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Sign Legend Style
Text
Anti-Slip Surface
No
Write on Surface
No
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Mirror Print
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Use Other Door, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.