Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, Use Other Door, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 471X72

  • Mfr # 471X72

  • Zoro # G5903672


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Legend
Use Other Door
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471X72
Zoro #
G5903672
UPC #
00194484268718
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Use Other Door
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Background Color
Black
Sign Background Color
Yellow
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
Yellow
Header
Caution
Legend Style
Text
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Adhesive Type
Acrylic
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Header
Caution
Anti-Slip Surface
No
Sign Header Background Color
Black
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Sign Format
Traditional OSHA
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Header Style
Text
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Write on Surface
No
Protective Coating
No Protective Coating
Material Properties
Flexible
Glow In The Dark
No
Mirror Print
No
Sign Legend
Use Other Door
Sign Legend Background Color
Yellow
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Use Other Door, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.