Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, WALK DOWN STAIRS BACKWARDS, 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 485P87

  • Mfr # 485P87

  • Zoro # G6266799


product price: $12.79
/ea

Key Features

Legend
WALK DOWN STAIRS BACKWARDS
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485P87
Zoro #
G6266799
UPC #
00194484280246
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
WALK DOWN STAIRS BACKWARDS
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.23(b)(11)
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Yellow
Sign Background Color
Yellow
Header
Caution
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Sign Header
Caution
Glow In The Dark
No
Sign Legend
Walk Down Stairs Backwards
Sign Format
Traditional OSHA
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Anti-Slip Surface
No
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.23(b)(11)
Legend Pictogram ID
PADM-84
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Yellow
Mirror Print
No
Mounting Pattern
4 Corner
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Ladder
Number of Printed Sides
1
Sign Header Background Color
Black
Graffiti Resistant
Yes
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Walk Down Stairs Backwards, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.