Zoro Homepage

Caution, WALK DOWN STAIRS BACKWARDS, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 485P91

  • Mfr # 485P91

  • Zoro # G6258907


product price: $3.89
/ea

Key Features

Legend
WALK DOWN STAIRS BACKWARDS
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485P91
Zoro #
G6258907
UPC #
00194484280284
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
WALK DOWN STAIRS BACKWARDS
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.23(b)(11)
Sign Background Color
Yellow
Printed Language
English
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header
Caution
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Header
Caution
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram Description
Ladder
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.23(b)(11)
Sign Legend Background Color
Yellow
Sign Legend Style
Symbol and Text
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Sign Legend
Walk Down Stairs Backwards
Adhesive Style
Permanent
Includes Mounting Hardware
No
State Specific Sign
No
Mirror Print
No
Legend Pictogram ID
PADM-84
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Corrosion Resistant
No
Chemical Resistant
No
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Walk Down Stairs Backwards, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.