Zoro Homepage

Caution, WATCH FOR LOW PIPES, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 479C09

  • Mfr # 479C09

  • Zoro # G5783823


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
WATCH FOR LOW PIPES
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479C09
Zoro #
G5783823
UPC #
00194484227340
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
WATCH FOR LOW PIPES
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Yellow
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1055
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Style
Text
Printed Language
English
Header Legend Color
Yellow
Header
Caution
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Sign Header Background Color
Black
ANSI Standards
ANSI Z535
Sign Legend Background Color
Yellow
State Specific Sign
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Number of Printed Sides
1
Write on Surface
No
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Legend
Watch For Low Pipes
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Material Properties
Rigid
Sign Format
Traditional OSHA
Maximum Service Temperature
168 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1055
Minimum Application Temperature
-90 Degrees F
Sign Header
Caution
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Chemical Resistant
Yes
Sign Header Style
Text
Mounting Pattern
4 Corner
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch For Low Pipes, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.