This item is Discontinued.

Condor Caution, WATCH FOR PROTRUDING NAILS, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 476J05 476J05

Caution, WATCH FOR PROTRUDING NAILS, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 476J05 (Discontinued)

  • Mfr # 476J05
  • Zoro # G5268553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476J05
Zoro #
G5268553
UPC #
00194484048426
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
WATCH FOR PROTRUDING NAILS
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
Yellow
Printed Language
English
Header
Caution
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Background Color
Yellow
Header Background Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
State Specific Sign
No
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Sign Header Text Color
Yellow
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Header Background Color
Black
Material Properties
Rigid
Chemical Resistant
Yes
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Metal Detectable
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Legend
Watch For Protruding Nails

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch For Protruding Nails, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.