Caution, WATCH OVERHEAD CLEARANCE, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 477L99

  • Mfr # 477L99

  • Zoro # G5903943


product price:  $22.89
/ea

Key Features

Legend
WATCH OVERHEAD CLEARANCE
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477L99
Zoro #
G5903943
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Traffic Sign
Legend
WATCH OVERHEAD CLEARANCE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Background Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
Sign Background Color
Yellow
OSHA Compliant
Yes
Header
Caution
Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Sign Legend
Watch Overhead Clearance
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Graffiti Resistant
Yes
Chemical Resistant
Yes
Write on Surface
No
Sign Legend Background Color
Yellow
Metal Detectable
No
Corrosion Resistant
Yes
State Specific Sign
No
Sign Header
Caution
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Material Properties
Rigid
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Glow In The Dark
No
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Sign Legend Style
Text
Mirror Print
No
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Overhead Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.