Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, WATCH OVERHEAD CLEARANCE, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 479C19

  • Mfr # 479C19

  • Zoro # G5797753


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
WATCH OVERHEAD CLEARANCE
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479C19
Zoro #
G5797753
UPC #
00194484227449
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
WATCH OVERHEAD CLEARANCE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1065
Legend Style
Text
ANSI Compliant
Yes
Header
Caution
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Sign Background Color
Yellow
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Sign Legend Style
Text
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Legend
Watch Overhead Clearance
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Sign Header Background Color
Black
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1065
Sign Header Text Color
Yellow
State Specific Sign
No
Sign Mounting Location
Wall
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Sign Header
Caution
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Overhead Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.