Zoro Homepage

Caution, WATCH OVERHEAD CLEARANCE, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 479C23

  • Mfr # 479C23

  • Zoro # G5773673


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
WATCH OVERHEAD CLEARANCE
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479C23
Zoro #
G5773673
UPC #
00194484227487
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
WATCH OVERHEAD CLEARANCE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Printed Language
English
Header Background Color
Black
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1069
Header
Caution
Sign Background Color
Yellow
Legend Style
Text
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
ANSI Standards
ANSI Z535
Sign Header Text Color
Yellow
State Specific Sign
No
Material Properties
Flexible
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Graffiti Resistant
No
Metal Detectable
No
Sign Format
Traditional OSHA
Average Outdoor Durability
2 yr
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1069
Chemical Resistant
No
Glow In The Dark
No
Sign Header Background Color
Black
Sign Header
Caution
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Sign Legend
Watch Overhead Clearance
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Overhead Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.