Zoro Homepage

Caution, WATCH OVERHEAD CLEARANCE, 7 in W x 5 in H, Horizontal Rectangle, Vinyl, 479C21

  • Mfr # 479C21

  • Zoro # G5889410


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Legend
WATCH OVERHEAD CLEARANCE
Sign Material
Vinyl
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479C21
Zoro #
G5889410
UPC #
00194484227463
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
WATCH OVERHEAD CLEARANCE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1067
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
Yellow
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Header
Caution
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend
Watch Overhead Clearance
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Header Background Color
Black
ANSI 969 Compliant
No
Material Properties
Flexible
Chemical Resistant
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Glow In The Dark
No
Graffiti Resistant
No
Metal Detectable
No
Sign Legend Style
Text
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1067
Sign Legend Background Color
Yellow
Average Outdoor Durability
2 yr
Sign Header Style
Text
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Corrosion Resistant
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Overhead Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.