Caution, WATCH YOUR HEAD, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 479C24

  • Mfr # 479C24

  • Zoro # G5777158


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
WATCH YOUR HEAD
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479C24
Zoro #
G5777158
UPC #
00194484227494
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
WATCH YOUR HEAD
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Header Background Color
Black
Sign Background Color
Yellow
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1070
Legend Style
Text
Header
Caution
Legend Color
Black
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Write on Surface
No
Sign Legend Background Color
Yellow
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Anti-Slip Surface
No
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1070
Sign Header Background Color
Black
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Legend Style
Text
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Sign Legend
Watch Your Head
Sign Header
Caution
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Header Text Color
Yellow
Glow In The Dark
No
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Head, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.