Zoro Homepage

Caution, WATCH YOUR HEAD, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 479C26

  • Mfr # 479C26

  • Zoro # G5861051


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
WATCH YOUR HEAD
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479C26
Zoro #
G5861051
UPC #
00194484227517
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
WATCH YOUR HEAD
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1072
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
Caution
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
Yellow
Legend Style
Text
Printed Language
English
Header Background Color
Black
Sign Background Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Number of Printed Sides
1
Sign Legend
Watch Your Head
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Chemical Resistant
Yes
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Write on Surface
No
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Material Properties
Rigid
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1072
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
Sign Header
Caution
Sign Header Background Color
Black
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Head, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.