Zoro Homepage

Caution, WATCH YOUR HEAD, 7 in W x 5 in H, Horizontal Rectangle, Vinyl, 479C29

  • Mfr # 479C29

  • Zoro # G5783598


product price: $2.69
/ea

Key Features

Legend
WATCH YOUR HEAD
Sign Material
Vinyl
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479C29
Zoro #
G5783598
UPC #
00194484227548
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
WATCH YOUR HEAD
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1075
Sign Background Color
Yellow
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Header Background Color
Black
Legend Style
Text
Printed Language
English
Header
Caution
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Text
Graffiti Resistant
No
Adhesive Type
Acrylic
Write on Surface
No
Protective Coating
No Protective Coating
Material Properties
Flexible
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
State Specific Sign
No
Glow In The Dark
No
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend
Watch Your Head
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Sign Header
Caution
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1075
Adhesive Style
Permanent
Chemical Resistant
No
Sign Header Style
Text
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Head, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.