Shop CONDOR

Caution, WATCH YOUR HEAD. LOW CLEARANCE COULD RESULT IN INJURY., 10 in W x 7 in H, Vinyl, 479C38

  • Mfr # 479C38
  • Zoro # G5821002

product price: 
$
7.29
/ea

Key Features

Legend
WATCH YOUR HEAD. LOW CLEARANCE COULD RESULT IN INJURY.
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
479C38
Zoro #
G5821002
UPC #
00194484227623
Country of Origin
United States
Item
Safety Sign
Legend
WATCH YOUR HEAD. LOW CLEARANCE COULD RESULT IN INJURY.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Yellow
Printed Language
English
Header
Caution
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1084
Sign Background Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
Black
Sign Header Background Color
Yellow
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Write on Surface
No
Sign Header
Caution
Legend Pictogram ID
PEQM-61
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Graffiti Resistant
No
ANSI 969 Compliant
No
Material Properties
Flexible
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Glow In The Dark
No
Adhesive Type
Acrylic
Header Pictogram ID
PPIC-55
Number of Printed Sides
1
Mirror Print
No
Sign Legend
Watch Your Head. Low Clearance Could Result In Injury.
Includes Mounting Hardware
No
Anti-Slip Surface
No
Legend Pictogram Description
Low Overhead Clearance
Chemical Resistant
No
State Specific Sign
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1084
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Your Head. Low Clearance Could Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.