Caution, WATCH YOUR HEAD. LOW CLEARANCE COULD RESULT IN INJURY., 10 in x 7 in Polyethylene, 479C34

  • Mfr # 479C34

  • Zoro # G5551371


product price:  $8.79
/ea

Key Features

Legend
WATCH YOUR HEAD. LOW CLEARANCE COULD RESULT IN INJURY.
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479C34
Zoro #
G5551371
UPC #
00194484144371
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
WATCH YOUR HEAD. LOW CLEARANCE COULD RESULT IN INJURY.
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1080
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Yellow
Header Legend Color
Black
Sign Background Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
Caution
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Sign Mounting Location
Wall
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Write on Surface
No
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Chemical Resistant
Yes
Corrosion Resistant
Yes
Sign Legend Background Color
White
Sign Header Background Color
Yellow
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1080
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Sign Header Text Color
Black
Mounting Pattern
4 Corner
Legend Pictogram ID
PEQM-61
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Material Properties
Rigid
Header Pictogram ID
PPIC-55
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Legend
Watch Your Head. Low Clearance Could Result In Injury.
Legend Pictogram Description
Low Overhead Clearance
Sign Header
Caution
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Your Head. Low Clearance Could Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.