Shop CONDOR

Caution, WATCH YOUR HEAD. LOW CLEARANCE COULD RESULT IN INJURY., 14 in W x 10 in H, Vinyl, 479C39

  • Mfr # 479C39
  • Zoro # G5901399

product price: 
$
8.89
/ea

Key Features

Legend
WATCH YOUR HEAD. LOW CLEARANCE COULD RESULT IN INJURY.
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
479C39
Zoro #
G5901399
UPC #
00194484270476
Country of Origin
United States
Item
Safety Sign
Legend
WATCH YOUR HEAD. LOW CLEARANCE COULD RESULT IN INJURY.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
White
Header Legend Color
Black
Printed Language
English
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1085
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
Caution
Header Background Color
Yellow
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Adhesive Style
Permanent
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1085
Maximum Service Temperature
176 Degrees F
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Sign Legend
Watch Your Head. Low Clearance Could Result In Injury.
Legend Pictogram Description
Low Overhead Clearance
Protective Coating
No Protective Coating
Header Pictogram ID
PPIC-55
Write on Surface
No
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Sign Header Background Color
Yellow
Chemical Resistant
No
Legend Pictogram ID
PEQM-61
State Specific Sign
No
Number of Printed Sides
1
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Mirror Print
No
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Your Head. Low Clearance Could Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.