Shop CONDOR

Caution, WATCH YOUR HEAD. LOW CLEARANCE COULD RESULT IN INJURY., 7 in W x 5 in H, Vinyl, 479C37

  • Mfr # 479C37
  • Zoro # G5826429

product price: 
$
2.69
/ea

Key Features

Legend
WATCH YOUR HEAD. LOW CLEARANCE COULD RESULT IN INJURY.
Sign Material
Vinyl
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
479C37
Zoro #
G5826429
UPC #
00194484227616
Country of Origin
United States
Item
Safety Sign
Legend
WATCH YOUR HEAD. LOW CLEARANCE COULD RESULT IN INJURY.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1083
Printed Language
English
Sign Background Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Yellow
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
Black
Header
Caution
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Adhesive Type
Acrylic
Legend Pictogram ID
PEQM-61
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1083
Sign Header
Caution
Corrosion Resistant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Write on Surface
No
Header Pictogram ID
PPIC-55
Sign Header Style
Symbol and Text
ANSI Standards
ANSI Z535
Sign Legend
Watch Your Head. Low Clearance Could Result In Injury.
Sign Header Background Color
Yellow
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Anti-Slip Surface
No
Graffiti Resistant
No
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Legend Pictogram Description
Low Overhead Clearance
Mirror Print
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Sign Header Text Color
Black
Sign Legend Background Color
White
State Specific Sign
No
Product Type
Safety Sign

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Your Head. Low Clearance Could Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.