Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, WHEN THROWING SWITCH USE LEFT HAND AND TURN FACE AWAY, 3 1/2 in W x 5 in H, Vinyl

  • Mfr # 485Y99

  • Zoro # G6270868


product price: $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
Caution
Legend
WHEN THROWING SWITCH USE LEFT HAND AND TURN FACE AWAY
Width
3 1/2 in
Height
5 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485Y99
Zoro #
G6270868
UPC #
00194484283094
Country of Origin
United States

Dimensions

Width
3 1/2 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Electrical Sign
Header
Caution
Legend
WHEN THROWING SWITCH USE LEFT HAND AND TURN FACE AWAY
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
Yellow
Legend Style
Text
Double-Sided
No
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Sign Header
Caution
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Legend Style
Text
Number of Printed Sides
1
ANSI 969 Compliant
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Graffiti Resistant
No
Material Properties
Flexible
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Metal Detectable
No
Sign Legend
When Throwing Switch Use Left Hand And Turn Face Away
Mirror Print
No
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Electrical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend When Throwing Switch Use Left Hand And Turn Face Away, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.