Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chainsaw Chaps, Orange, Nylon, Size 2XL, 42 in Length

  • Mfr # 5AD18

  • Zoro # G3096511


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Length
42 in
Material
Nylon
Color
Orange
Standards
ASTM F1897
Leg Closure
Buckle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5AD18
Zoro #
G3096511
UPC #
190735103876
Country of Origin
United States

Dimensions

Length
42 in
Size
2XL
Overall Length
42 in
Maximum Waist Size
48 in
Minimum Waist Size
34 in

Details

Item
Chaps
Material
Nylon
Color
Orange
Standards
ASTM F1897
Leg Closure
Buckle
Waist Closure
Adjustable Strap
Application
Chainsaw Protection
Garment Type
Chaps
Adjustable Locations
Leg, Waist
Fabric Weight
35.2 oz/sq yd
Back of Leg Coverage
Open Back
Style
Chaps

Description

Chaps, Garment Type Chaps, Material Nylon, Overall Length 42 in, Color Orange, Size 2XL, Fabric Weight 35.2 oz/sq yd, Maximum Waist Size 48 in, Minimum Waist Size 34 in, Waist Closure Adjustable Strap, Leg Closure Buckle, Application Chainsaw Protection, Standards ASTM F1897, Adjustable Locations Leg, Waist, Back of Leg Coverage Open Back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.