Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chainsaw Chaps, Orange, Nylon, Size M, 34 in Length

  • Mfr # 6AJ60

  • Zoro # G1101667


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Length
34 in
Material
Nylon
Color
Orange
Standards
ASTM F1897
Waist Closure
Adjustable Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AJ60
Zoro #
G1101667
UPC #
190735106266
Country of Origin
United States

Dimensions

Length
34 in
Size
M
Minimum Waist Size
34 in
Overall Length
34 in
Maximum Waist Size
48 in

Details

Item
Chaps
Material
Nylon
Color
Orange
Standards
ASTM F1897
Waist Closure
Adjustable Strap
Leg Closure
Buckle
Fabric Weight
29.8 oz/sq yd
Adjustable Locations
Leg, Waist
Back of Leg Coverage
Open Back
Garment Type
Chaps
Application
Chainsaw Protection
Style
Chaps

Description

Chaps, Garment Type Chaps, Material Nylon, Overall Length 34 in, Color Orange, Size M, Fabric Weight 29.8 oz/sq yd, Maximum Waist Size 48 in, Minimum Waist Size 34 in, Waist Closure Adjustable Strap, Leg Closure Buckle, Application Chainsaw Protection, Standards ASTM F1897, Adjustable Locations Leg, Waist, Back of Leg Coverage Open Back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.