Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chainsaw Chaps, Orange, Nylon, Size XL, 38 in Length

  • Mfr # 5AN17

  • Zoro # G1426171


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Length
38 in
Material
Nylon
Color
Orange
Standards
ASTM F1897
Waist Closure
Adjustable Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5AN17
Zoro #
G1426171
UPC #
190735104170
Country of Origin
United States

Dimensions

Length
38 in
Size
XL
Overall Length
38 in
Maximum Waist Size
48 in
Minimum Waist Size
34 in

Details

Item
Chaps
Material
Nylon
Color
Orange
Standards
ASTM F1897
Waist Closure
Adjustable Strap
Leg Closure
Buckle
Application
Chainsaw Protection
Back of Leg Coverage
Open Back
Fabric Weight
32 oz/sq yd
Garment Type
Chaps
Adjustable Locations
Leg, Waist
Style
Chaps

Description

Chaps, Garment Type Chaps, Material Nylon, Overall Length 38 in, Color Orange, Size XL, Fabric Weight 32 oz/sq yd, Maximum Waist Size 48 in, Minimum Waist Size 34 in, Waist Closure Adjustable Strap, Leg Closure Buckle, Application Chainsaw Protection, Standards ASTM F1897, Adjustable Locations Leg, Waist, Back of Leg Coverage Open Back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.