Chaise Rocks, Safety Glasses, Anti-Fog, Gray Lens, Gray Frame, Frameless

  • Mfr # 4VCE6

  • Zoro # G2825751


product price:  $9.59
/ea

Key Features

Frame Type
Frameless
Frame Color
Gray
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4VCE6
Zoro #
G2825751
UPC #
190735103203
Country of Origin
Korea, Republic of

Dimensions

Adjustable Arm Length
No
Eyewear Size
Universal
Temple-to-Temple Width
5 3/8 in
Arm Length
5 1/4 in

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Frameless
Frame Color
Gray
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Chaise Rocks
Standards
ANSI Z87.1-2010
ANSI Dust/Splash Rating
Not Rated
UV Protection
99.9% UVA/UVB
X-Ray Detectable
No
Gender
Unisex
Photochromatic Lens
No
Metal Detectable
No
For Small Heads Designation
Not Rated for Small Heads
Arm Color
Gray
Includes Anti-Static Lens Coating
No
Includes Scratch-Resistant Lens Coating
No
Arm Tip Type
Bayonet
Includes Brow Lining
No
Includes Eye Socket Lining
No
Arm Material
Polycarbonate
Adjustable Nose Piece
No
Includes Anti-Fog Lens Coating
Yes
Includes Polarized Lens Coating
No
Includes Padded Nose Piece
No
Application
General Purpose
Minimum Operating Temperature
-166 Degrees F
Includes Padded Arms
Yes
Dielectric Protection
No
Maximum Operating Temperature
239 Degrees F
Padding Location
Temples
Meets High Impact Standard
High Impact Standard ANSI Z87+
Ultra-Violet Scale Protection Designation
U6
Visible Light Scale Protection
L3
Nose Bridge Material
Polycarbonate

Description

Safety Glasses, Series S6, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.