This item is Discontinued.

Condor Chemical-Resistant Gloves, Neoprene, 12 in L, 25 mil, Black, L, 1 PR 60KV25

This item is Discontinued.

Condor

Chemical-Resistant Gloves, Neoprene, 12 in L, 25 mil, Black, L, 1 PR (Discontinued)

Mfr # 60KV25
Zoro # G003448851
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60KV25
Zoro #
G003448851
UPC #
-
Country of Origin
China

Dimensions

Size
L
Glove Size
L
Glove Length
12 in
Glove Thickness
25 mil

Details

Item
Chemical-Resistant Gloves
Color
Black
Glove Materials
Neoprene
Cuff Style
Gauntlet
Glove Texture
Fish Scale
Standards
FDA 21 CFR 177.2600
Glove Liner Material
Cotton
Supported / Unsupported
Unsupported
Glove Coating Material
Neoprene
Glove Texture Location
Palm and Fingers
Glove Coating Finish
Fish Scale
Glove Hand Style
Left and Right
EN ISO 374 Chemical Rating
Type A - AJKLNT
Sterile/Non-Sterile
Non-Sterile
Glove Coating Color
Black
Glove Coating Coverage
Full
Brand and Series
Condor
Triple Layer
Triple Layer Not Included
Wear-Indicating
Wear-Indicator Not Included
Dual Layer
Dual Layer Not Included
Insulated
Not Insulated

Description

Chemical-Resistant Gloves, Palm and Fingers, 25 mil, 12 in, Glove Size L, Color Black, Unsupported, Standards FDA 21 CFR 177.2600, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.