Chemical Resistant Gloves, PVC, 14 in L, Not Applicable, Blue, M, 1 PR

  • Mfr # 22KA66

  • Zoro # G5332302


product price:  $11.29
/pr

Key Features

Color
Blue
Size
M
Glove Size
M
Glove Materials
PVC
Glove Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22KA66
Zoro #
G5332302
UPC #
190735054383
Country of Origin
Pakistan

Dimensions

Size
M
Glove Size
M
Glove Length
14 in
Length
14"
Thickness
15 ga

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
PVC
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Glove Texture
Grain
Standards
EN 388, EN 374
Resists
Chemicals, Cuts, Oils
Supported / Unsupported
Supported
Application
Construction, Decontamination, Masonry, Fuel Transport, Maintenance, Refineries, Utility Service, Fishing, Garbage Collection, Cleaning
Special Features
Eliminate Need to Wear 2 Gloves
ANSI/ISEA Cut Level
Not Tested
ANSI/ISEA Abrasion Level
Not Tested
Glove Coating Finish
Sandy
Insulated
Not Insulated
Glove Hand Style
Left and Right
Glove Coating Coverage
Full
Glove Texture Location
Fully
Touchscreen Compatible
Not Touchscreen Compatible
Sterile/Non-Sterile
Sterile
Anti-Static
Anti-Static Not Included
Glove Liner Material
Kevlar(R)
Dual Layer
Dual Layer Not Included
Chlorinated/Non Chlorinated
Non-Chlorinated
Biodegradable
Non-Biodegradable
EN 388 Impact Rated
Not EN 388 Impact Rated
Brand and Series
Condor
Silicone-Free
Contains Silicone
Triple Layer
Includes Triple Layer
Accelerator Free
Accelerator-Free
EN ISO 374 Chemical Rating
Not Rated
Glove Construction
Rubber
Wear-Indicating
Wear-Indicator Not Included
Glove Coating Color
Blue
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi

Description

Chemical Resistant Gloves, PVC, Fully, Not Applicable, 14 in, Cuff Gauntlet, Lining Kevlar(R), Glove Size M, Color Blue, Supported, Standards EN 388:2003 4342, EN 374:2003 AKL, EN 374-5:2003, Resists Chemicals, Cuts, Oils, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.