Chemical Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 486A22

  • Mfr # 486A22

  • Zoro # G6249052


product price: $13.99
/ea

Key Features

Header
No Header
Legend
MEDICAL GASES NO SMOKING NO OPEN FLAMES
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486A22
Zoro #
G6249052
UPC #
00194484284299
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
No Header
Legend
MEDICAL GASES NO SMOKING NO OPEN FLAMES
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
ANSI Z535, CGA P-1, NFPA 55, 99, OSHA 29 CFR 1910.101(a), OSHA 29 CFR 1910.145
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black
Sign Legend Text Color
Black, Red
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Graffiti Resistant
Yes
Glow In The Dark
No
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Metal Detectable
No
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Write on Surface
No
NFPA Standard
NFPA 55, NFPA 99
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Anti-Slip Surface
No
Mirror Print
No
Sign Legend
Medical Gases No Smoking No Open Flames
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Sign Format
Other Format
Sign Legend Background Color
White
Legend Pictogram Description
Smoking, Fire
Legend Pictogram ID
PFXG-02, PFXG-07
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Header
No Header
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.101(a)
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Medical Gases No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.